Motion
73021
Chip Brush - 0.5000 in, Ox Hair, 1.0000 in Bristle Length
MI ITEM #03316216
MFR #73021
Your Price$10.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 0.5000 in, Ox Hair, 1.0000 in Bristle Length
MI ITEM #03316216
MFR #73021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.51/each(List $12.09)

Overview

Mfr description
73021 1/2" SIGN WRITER'S BRUSH

Specifications

  • Brush Size
    0.5000 in
  • Bristle Length
    1.0000 in
  • Brush Material
    Ox Hair
  • Paint Type
    Enamels, Shellacs, Smooth Lacquers, Varnishes
  • Handle Material
    Wood
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text