Motion
0007400200
Round Tip Artish Brush - Camel Hair, Brush Size: #2, Bristle Length: 3/4 in
Mi Item #03316226
MFR #0007400200
Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - Camel Hair, Brush Size: #2, Bristle Length: 3/4 in
Mi Item #03316226
MFR #0007400200

Mfr description
74002 #2 MARKING BRUSH, CAMEL HAIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.74/each

Specifications

Dimensions

  • Bristle Length
    3/4 in
  • Brush Size
    #2
  • Overall Length
    12-1/2 in

Details

  • Brush Material
    Camel Hair
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Enamel, Shellac, Smooth Lacquer, Varnish
  • Tip Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)