Overview
Mfr description
74011 #2 LACQUER BRUSH, CAMEL HAIR
Specifications
- Brush Size#2
- Bristle Length15/16 in
- Brush MaterialCamel Hair
- Tip TypeRound
- Paint TypeEnamel, Shellac, Smooth Lacquer, Varnish
- Handle MaterialWood
- Package Quantity12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data