Motion
0007402100
Round Tip Artish Brush - Camel Hair, Brush Size: #2, Bristle Length: 7/8 in
MI ITEM #03316238
MFR #0007402100
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - Camel Hair, Brush Size: #2, Bristle Length: 7/8 in
MI ITEM #03316238
MFR #0007402100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.21/each

Specifications

Dimensions

  • Bristle Length
    7/8 in
  • Brush Size
    #2

Details

  • Brush Material
    Camel Hair
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Enamel, Shellac, Smooth Lacquer, Varnish
  • Tip Type
    Round

Overview

Mfr description
74021 #2 LETTERING BRUSH, CAMEL HAIR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought