Motion
0007402700
Round Tip Artish Brush - Camel Hair, Brush Size: #8, Bristle Length: 1-1/4 in
Mi Item #03316243
MFR #0007402700
Price$16.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Tip Artish Brush - Camel Hair, Brush Size: #8, Bristle Length: 1-1/4 in
Mi Item #03316243
MFR #0007402700

Mfr description
74027 #8 LETTERING BRUSH, CAMEL HAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.46/each

Specifications

Dimensions

  • Bristle Length
    1-1/4 in
  • Brush Size
    #8

Details

  • Brush Material
    Camel Hair
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Enamel, Shellac, Smooth Lacquer, Varnish
  • Tip Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)