Specifications
Dimensions
- Bristle Length1-1/16 in
- Brush Size#5
- Overall Length12-1/2 in
Details
- Brush MaterialWhite Bristle
- Handle MaterialWood
- Package Quantity12
- Tip TypeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)