Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, Ox Hair, Wood, 1-1/2 in Bristle Length
Mi Item #03316253
MFR #74045

Mfr description
74045 1" ONE STROKE BRUSH
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bristle Length
    1-1/2 in
  • Brush Size
    1 in
  • Length
    1-1/2 in

Details

  • Bristle Material
    Ox Hair
  • Brush Material
    Ox Hair, Wood
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Enamels, Shellacs, Smooth Lacquers, Varnishes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)