Specifications
Dimensions
- Bristle Length1-1/2 in
- Brush Size2-1/2 in
- Brush Thickness3/8 in
Details
- Brush MaterialWhite Bristle
- Handle MaterialWood
- Package Quantity48
- Paint TypeExpoxies and Glues
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)