Specifications
Dimensions
- Bristle Length1-1/2 in
- Brush Size1-1/2 in
- Brush Thickness5/16 in
Details
- Brush MaterialWhite Bristle
- Handle MaterialWood
- Package Quantity72 Per Box
- Paint TypeExpoxies and Glues
Overview
Mfr description
86017 1-1/2" ECONOMY PAINT BRUSH