Motion
0008602000
Chip Brush - 4 in, White Bristle, 2-1/4 in Bristle Length
Mi Item #03316720
MFR #0008602000
Price$4.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, White Bristle, 2-1/4 in Bristle Length
Mi Item #03316720
MFR #0008602000

Mfr description
86020 4" ECONOMY PAINT BRUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.66/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    4 in
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    White Bristle
  • Handle Material
    Wood
  • Package Quantity
    12
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)