Motion
0008602300
Wall Brush - Plastic Handle Material, 1-1/2 in Brush Size, 1-3/4 in Bristle Length
Mi Item #03316723
MFR #0008602300
Price$2.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 1-1/2 in Brush Size, 1-3/4 in Bristle Length
Mi Item #03316723
MFR #0008602300

Mfr description
86023 1-1/2" ECONOMY PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.01/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    1-1/2 in
  • Brush Thickness
    5/16 in

Details

  • Brush Material
    Synthetic
  • Handle Material
    Plastic
  • Package Quantity
    72 Per Box
  • Paint Type
    Oil-Based Paints
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    622424860239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)