Motion
0008602400
Wall Brush - Plastic Handle Material, 2 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #03316724
MFR #0008602400
Price$1.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 2 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #03316724
MFR #0008602400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.99/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    2 in
  • Brush Thickness
    5/16 in

Details

  • Brush Material
    Synthetic
  • Handle Material
    Plastic
  • Package Quantity
    72 Per Box
  • Paint Type
    Oil-Based Paints
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    622424860246

Overview

Mfr description
86024 2" ECONOMY PAINT BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought