Motion
0008602600
Wall Brush - Plastic Handle Material, 3 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #03316725
MFR #0008602600
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Brush - Plastic Handle Material, 3 in Brush Size, 1-3/4 in Bristle Length
MI ITEM #03316725
MFR #0008602600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.38/each

Specifications

Dimensions

  • Bristle Length
    1-3/4 in
  • Brush Size
    3 in
  • Brush Thickness
    3/8 in

Details

  • Brush Material
    Synthetic
  • Handle Material
    Plastic
  • Package Quantity
    48
  • Paint Type
    Oil-Based Paints
  • Telescoping Handle
    Not Telescoping
  • UPC_NO
    622424860260

Overview

Mfr description
86026 3" ECONOMY PAINT BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought