Motion
0008613100
Chip Brush - 3 in, Synthetic, 2-1/4 in Bristle Length
Mi Item #03316729
MFR #0008613100
Price$6.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 3 in, Synthetic, 2-1/4 in Bristle Length
Mi Item #03316729
MFR #0008613100

Mfr description
86131 3" ECONOMY PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.23/each

Specifications

Dimensions

  • Bristle Length
    2-1/4 in
  • Brush Size
    3 in
  • Brush Thickness
    1/2 in

Details

  • Brush Material
    Synthetic
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Expoxies, Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)