Motion
0008613200
Chip Brush - 4 in, Synthetic, 2-3/4 in Bristle Length
MI ITEM #03316730
MFR #0008613200
Price$8.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 4 in, Synthetic, 2-3/4 in Bristle Length
MI ITEM #03316730
MFR #0008613200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.92/each

Specifications

Dimensions

  • Bristle Length
    2-3/4 in
  • Brush Size
    4 in
  • Brush Thickness
    11/16 in

Details

  • Brush Material
    Synthetic
  • Handle Material
    Plastic
  • Package Quantity
    6
  • Paint Type
    Expoxies, Glues

Overview

Mfr description
86132 4" ECONOMY PAINT BRUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought