Motion
0008613300
Chip Brush - 1 in, China Bristle, 2 in Bristle Length
Mi Item #03316731
MFR #0008613300
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chip Brush - 1 in, China Bristle, 2 in Bristle Length
Mi Item #03316731
MFR #0008613300

Mfr description
116 - 1" EMRO PAINT BRUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Bristle Length
    2 in
  • Brush Size
    1 in
  • Brush Thickness
    3/8 in

Details

  • Brush Material
    China Bristle
  • Handle Material
    Plastic
  • Package Quantity
    12
  • Paint Type
    Expoxies and Glues
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)