1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
OSBORN BRUSHES DIV 0008613500
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSBORN BRUSHES DIV
0008613500
Chip Brush - 2 in, China Bristle, 2 in Bristle Length
MI ITEM #
03316732
MFR #
0008613500
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Bristle Length
2 in
Brush Size
2 in
Brush Thickness
1/2 in
Details
Brush Material
China Bristle
Handle Material
Plastic
Package Quantity
12
Paint Type
Expoxies and Glues
Overview
Mfr description
86135 2" ECONOMY PAINT BRUSH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought