Motion
240RV3403G3C4*0B

NSK CORP, BEARING DIV
240RV3403G3C4*0B

Spherical Roller Bearing - 240 mm ID, 330 mm OD, 220 mm Width, Straight Bore, Open, C4
Mi Item #03318042
MFR #240RV3403G3C4*0B
Price$10,273.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
240RV3403G3C4*0B

Spherical Roller Bearing - 240 mm ID, 330 mm OD, 220 mm Width, Straight Bore, Open, C4
Mi Item #03318042
MFR #240RV3403G3C4*0B

Mfr description
240RV3403G3C4-0B
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,273.67/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    330 mm
  • Overall Width  
    220 mm
  • Weight
    49 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1320000 N
  • Harmonization Code
    8482500000
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176818288
  • Product Type
    Cylindrical Roller Bearings
  • Series
    240
  • Static Load Capacity
    3900000 N
  • UPC_NO
    029176818288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)