Motion
02XR04028S
4.0000 in Wheel Diameter, 300 lbs Load Capacity
MI ITEM #03319365
MFR #02XR04028S
List Price$47.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Wheel Diameter, 300 lbs Load Capacity
MI ITEM #03319365
MFR #02XR04028S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.02/each for your price

Overview

Mfr description
02XR04028S 4" 02 SERIES SW W/ XR WHEEL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4.0000 in
  • Load Capacity
    300 lbs
  • Swivel Lead Length
  • Tread Width
    1-1/4 in
  • Application
    Food service racks and cases, Hotel equipment, Institutional equipment, Laundry trucks, Stock carts
  • Overall Height
    5-1/8 in
  • Series
    2
  • Wheel Type
    Precision X-tra Soft Round Tread
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text