Motion
02XA03X28S
Swivel Plate Wheeled Caster - 02 Series, Polyurethane Wheel Material, 3.5000 in Wheel Diameter, 2.0000 in Face Width, 350 lbs Load Capacity
MI ITEM #03319369
MFR #02XA03X28S
Price$44.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Plate Wheeled Caster - 02 Series, Polyurethane Wheel Material, 3.5000 in Wheel Diameter, 2.0000 in Face Width, 350 lbs Load Capacity
MI ITEM #03319369
MFR #02XA03X28S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.34/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Bolt Size
    5/16 in
  • Caster Size
    3.5000 in, 88.90 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    1-3/4 x 3-1/16 in
  • Min Bolt Hole Spacing
    1-3/4 x 2-13/16 in
  • Mount Height
    4.6875 in
  • Mounting Plate Size  
    2-1/2 x 3-5/8 in
  • Overall Height
    4.6880 in,119.06 mm
  • Swivel Lead Length  
    1-1/4 in
  • Tread Width
    1.2500 in
  • Weight
    1000 lbs
  • Wheel Diameter
    3.5000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Corrosion and Rust Resistant
  • Application
    Hotel Equipment,Institutional Equipment,Food Service Racks And Cases,Stock Carts,Laundry Trucks
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    0 to 599 lb
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Institutional
  • Caster Series
    02 Series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Gray
  • Core Material
    Polypropylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Institutional Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    250 °F
  • Includes
    Axle and Nut
  • Load Capacity
    350 lbs
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    02XA03X28S
  • Manufacturer Product Page
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    2 series
  • Style
    Swivel Plate
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Bearing Type
    Ball
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene

Overview

Mfr description
02XA03X28S 3 1/2" 02 SER SW W/XA WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought