Motion
209715
Spray Paint - Yellow, 15 oz Container Size, Exterior, GLOSS Finish, Enamel, 14 ft² Coverage Range, 1 to 2 hrs Dry Time
MI ITEM #03322682
MFR #209715
Price$11.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Yellow, 15 oz Container Size, Exterior, GLOSS Finish, Enamel, 14 ft² Coverage Range, 1 to 2 hrs Dry Time
MI ITEM #03322682
MFR #209715

Mfr description
209715 CAT YELLOW (OLD) FARM EQ AEROSOL
  • Tough, durable finishes in popular original equipment manufacturer colors
  • Maximum corrosion protection and excellent gloss and color retention
  • Can be used on surfaces that reach temperatures up to 200°F
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.72/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Size
    15 OZ. SPRAY

Details

  • Color
    Yellow
  • Color Family
    Yellow
  • Dry Time
    1 to 2 hrs
  • Exposure
    Exterior
  • Finish
    GLOSS
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Enamel
  • UPC_NO
    020066124946
  • Volatile Organic Compound Content
    65 (Finish) %, 80 (Metallic) %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)