Motion
CJ42A PM 32MMH7 10X3.3MMKW

LOVEJOY INC
CJ42A PM 32MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 42/55, Curved Jaw, 32 mm Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #03323694
MFR #CJ42A PM 32MMH7 10X3.3MMKW
Price$218.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42A PM 32MMH7 10X3.3MMKW

Jaw Coupling Hub - Cplg Size: 42/55, Curved Jaw, 32 mm Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #03323694
MFR #CJ42A PM 32MMH7 10X3.3MMKW

Mfr description
CJ42A-HUB-PM-32MMH7-10X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.59/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Coupling Overall Length
    2.8700 in, 72.90 mm
  • Coupling Size
    42/55
  • Coupling Size Code
    42/55
  • Keyway Size
    0.3937 x 0.1299 in
  • Outside Diameter
    3.7400 in
  • Weight
    3.67 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Powdered Metal
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    9910 in
  • Torque Rating (in-lb)
    4690 in-lbs
  • UPC_NO
    685144620514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)