Motion
CL-76-EB
Eye Bolt - 3/4 in Eye Dia., 3/4 -10 Thread Size, Steel Material, Plain Finish
MI ITEM #03342014
MFR #CL-76-EB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3/4 in Eye Dia., 3/4 -10 Thread Size, Steel Material, Plain Finish
MI ITEM #03342014
MFR #CL-76-EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-76-EB EYE BOLT

Specifications

  • Outside Eye Diameter
    1-1/2 in
  • Inside Eye Diameter
    3/4 in
  • Thread Size
    3/4 -10
  • Material
    Steel
  • Finish Coating
    Plain
  • Shoulder
    No Shoulder
  • Thread Length
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text