Overview
Mfr description
HJ2232-E
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationSeparable Inner Ring
- SeriesHJ
- Weight3.41 lbs
- Manufacturer Upc Number4012801371674
- UPC_NO4012801371674
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data