Specifications
Details
- ConnectivitySerial
- Input Voltage120 V
- Minimum Print Speed0.47 ppm
- Mode of OperationBattery Operated, Corded
- Print Resolution203 dpi
- Print TechnologyThermal Transfer
- Print TypeMonochrome
- Standards MetPass 2002/95/EC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)