Motion
P550162
P550162 FILTER
Mi Item #03361801
MFR #P550162
Price$18.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550162 FILTER
Mi Item #03361801
MFR #P550162

Mfr description
P550162 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.77/each

Specifications

Dimensions

  • Outside Diameter
    81 mm
  • Overall Length
    86 mm
  • Thread Size
    M20 x 1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)