Motion
CJ48/60B PM RSB

LOVEJOY INC
CJ48/60B PM RSB

Jaw Coupling Hub - Cplg Size: 48/60, Curved Jaw, 26 mm Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #03362600
MFR #CJ48/60B PM RSB
Price$278.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ48/60B PM RSB

Jaw Coupling Hub - Cplg Size: 48/60, Curved Jaw, 26 mm Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Powdered Metal Material
Mi Item #03362600
MFR #CJ48/60B PM RSB

Mfr description
CJ48/60B-HUB-PM-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.86/each

Specifications

Dimensions

  • Bore Diameter
    26 mm
  • Coupling Overall Length
    3.1600 in, 80.26 mm
  • Coupling Size
    48/60
  • Coupling Size Code
    48/60
  • Outside Diameter
    4.1300 in
  • Weight
    5.60 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Cast Iron, Powdered Metal
  • Hub Style
    B
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    11590 in
  • Torque Rating (in-lb)
    5480 in-lbs
  • UPC_NO
    685144620590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)