Motion
SKM412
Sorbent Sock - Fuel/Oil, 9 gal Capacity, 5 x 30 in, White Color
Mi Item #03364371
MFR #SKM412
Price$273.96/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Fuel/Oil, 9 gal Capacity, 5 x 30 in, White Color
Mi Item #03364371
MFR #SKM412

Mfr description
SKM412-PIG SUMP SKIMMER 5X30 6/BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.96/bx

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5 x 30 in
  • Length
    30 in
  • Weight
    13 lbs

Details

  • Absorbent Capacity Per Package
    9 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Outer Material
    Polyester
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)