Overview
Mfr description
ASCL100
Specifications
- Country of OriginUSA
- Outside Diameter1.7500 in
- SeriesSolution
- Weight0.49 lb
- MaterialSteel
- UPC_NO662786022937
- Bore Diameter1.0000 in
- Product TypeJaw Coupling Spiders & Elements
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data