Motion
28992

3M
28992

Sorbent - Polyester, Polypropylene Material, White Color, 17 in Wide, 19 in Long, 66 gal Absorbent Capacity per Package
MI ITEM #03371168
MFR #28992
Your Price$127.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
28992

Sorbent - Polyester, Polypropylene Material, White Color, 17 in Wide, 19 in Long, 66 gal Absorbent Capacity per Package
MI ITEM #03371168
MFR #28992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.68/ca(List $153.21)

Overview

Mfr description
28992 PETROLEUM SORBENT PAD HP-255
  • For industrial/occupational use only. Not for consumer sale or use.
  • For use in oil-only Sorbent applications.
  • Twice as thick as standard pads.
  • High capacity Sorbent in a low profile design.
  • Scrim on one side increases strengt and helps eliminate linting.
  • Pads are conveniently size and may be re-used.

Specifications

  • Type
    Pad
  • Application
    Fuel/Oil
  • Absorbent Capacity Per Package
    66 gal (US)
  • Dimensions
    19 in x 17 in
  • Length
    19 in
  • Width
    17 in
  • Color
    White
  • Fluids Absorbed
    Oils, Petroleum
  • Material
    Polyester, Polypropylene
  • Package Quantity
    100
  • Manufacturer Upc Number
    50051138289923
  • UPC_NO
    50051138289923
  • Weight
    0.179 lb
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text