Motion
96006

MARKAL
96006

SLV STREAK RND HOLDER LOADED CRD
Mi Item #03371743
MFR #96006
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
96006

SLV STREAK RND HOLDER LOADED CRD
Mi Item #03371743
MFR #96006

Mfr description
96006 ROUND MARKER W/HOLDER
  • Highly visible marks illuminate when cutting or welding
  • Superior to soapstone in markability and durability; will not rub, burn or blow off surface
  • Marks on oily, wet or rusty metals, and will not scratch or abrade surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.93/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    3 in
  • Weight
    0.035 lbs
  • Width
    9 in

Details

  • Color
    Silver
  • Country of Origin
    CN
  • Harmonization Code
    9608404000
  • Includes Pocket Clip
    Pocket Clip Included
  • Package Quantity
    24
  • UPC_NO
    048615960067
  • Waterproof
    Waterproof
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)