Motion
2037300

AMES CO.
2037300

True Temper® Hollowback Shovel Handle - Straight Handle, 47 in Handle Length
MI ITEM #03375594
MFR #2037300
Price$14.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2037300

True Temper® Hollowback Shovel Handle - Straight Handle, 47 in Handle Length
MI ITEM #03375594
MFR #2037300

Mfr description
2037300 48 RAZORBK SHOVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.08/each

Specifications

Dimensions

  • Handle Length
    47 in

Details

  • Handle Material
    Wood
  • Handle Style
    Straight
  • Type
    Handle Only
  • UPC_NO
    049206203730

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)