Motion
44-103
Pre-Printed Cable & Wire Label or Marker -
Mi Item #03387969
MFR #44-103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pre-Printed Cable & Wire Label or Marker -
Mi Item #03387969
MFR #44-103

Mfr description
44-103 1-45 WIRE MARKER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Black
  • Includes
    (10) Pre-Printed "1 to 45"
  • Label Message
    Consecutive 1 to 45
  • Labeling Type
    Pre-Printed
  • Material
    Vinyl Coated Cloth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)