Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 25 x 25 x 1 in, MERV: 7, 2200 ft³/min Air Flow, Duraflex Material
MI ITEM #03389470
MFR #174-870-001

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
174-870-001 25X25X1

Specifications

  • Filter Size
    25 x 25 x 1 in
  • MERV
    7
  • Maximum Air Flow
    2200 cfm
  • Filter Material
    Duraflex
  • Actual Size
    24-1/2 x 24-1/2 x 3/4 in
  • Max Operating Temperature
    +150 °F
  • Frame Material
    Beverage Board
  • Media Area
    8.7 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.48 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    15
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text