Motion
FPF2265
Linear Fluorescent Light Fixture, Start Type: Instant Start, Lamp Code: T8, Socket Type: Bi-Pin
MI ITEM #03389503
MFR #FPF2265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Fluorescent Light Fixture, Start Type: Instant Start, Lamp Code: T8, Socket Type: Bi-Pin
MI ITEM #03389503
MFR #FPF2265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FPF22654UAL95SSHL W/64005

Specifications

  • Start Type
    Instant Start
  • Lamp Code
    T8
  • Socket Type
    Bi-Pin
  • Voltage
    120 to 277 V
  • Wattage
    32 W
  • Length
    4 ft
  • Width
    6-3/4 in
  • Additional Details
    Certified for Food Equipment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text