Motion
FG452088 BEIG

Rubbermaid
FG452088 BEIG

Heavy-Duty Ergo Handle Utility Cart - 33-1/4 in Wide, 33-1/4 in High, Beige
MI ITEM #03389566
MFR #FG452088 BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG452088 BEIG

Heavy-Duty Ergo Handle Utility Cart - 33-1/4 in Wide, 33-1/4 in High, Beige
MI ITEM #03389566
MFR #FG452088 BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG452088BEIG HD UTILITY CART S SHELF 24
  • Handle compartments and molded fittings for more storage
  • 5" swivel casters for mobility
  • Ergonomic push handle provides optimum hand placement for better control
  • Measures 8-1/2" x 25-1/2" x 44-2/3"

Specifications

  • Weight Capacity
    500 lbs
  • Width
    33-1/4 in
  • Country of Origin
    USA
  • Height
    33-1/4 in
  • Color
    Beige
  • Manufacturer Upc Number
    886876204810
  • Product Types
    Cleaning Cart
  • Length
    45-1/4 in
  • Number Of Cart Shelves
    2
  • Cart Frame Material
    Polypropylene
  • Outside Height
    39 in
  • Outside Length
    44 in
  • Number Of Cart Casters
    4
  • Outside Width
    25-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text