Motion
0208-20221
0208-20221 MERV 8 PLEAT 20X22X1
Mi Item #03390600
MFR #0208-20221
Price$14.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0208-20221 MERV 8 PLEAT 20X22X1
Mi Item #03390600
MFR #0208-20221

Mfr description
0208-20221 MERV 8 PLEAT 20X22X1
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.23/each

Specifications

Dimensions

  • Filter Size
    20X22X1

Details

  • Arrestance
    2 %
  • Filter Material
    Synthetic
  • Frame Material
    Beverage Board
  • Holding Capacity
    64.1 g
  • Maximum Air Flow
    1200 cfm
  • MERV
    8
  • Rated Air Velocity
    300
  • Rated Initial Resistance
    0.172
  • Recommended Final Resistance
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)