Specifications
Details
- Absorbent Capacity Per Kit15 gal (US)
- ApplicationOil Only
- Container MaterialPolyethylene
- Container TypeBag
- Fluids AbsorbedOils
- IncludesPillow
- UPC_NO66270683269
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)