Motion
CH100

BRADY
CH100

BRIGHTSORB® Chemical Absorbent Pads - Heavy Weight, 15" x 19", Absorbency Capacity 22 gal (US)
MI ITEM #03391649
MFR #CH100
Price$141.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CH100

BRIGHTSORB® Chemical Absorbent Pads - Heavy Weight, 15" x 19", Absorbency Capacity 22 gal (US)
MI ITEM #03391649
MFR #CH100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$141.78/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Yellow
  • Country of Origin
    US
  • Fluids Absorbed
    Acids, Bases, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107688
  • Manufacturer Upc Number
    662706832455
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
  • UPC_NO
    66270683245

Overview

Mfr description
CH100 15"X19" CHEMICAL PAD 100/BALE
  • BrightSorb® High Visibility absorbents feature bright safety yellow coloring for easy separation of hazardous waste. Ideal in areas with a high risk of slips, trips and falls.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought