Motion
CH1212

BRADY
CH1212

MAXX Sorbent Pad - Not Perforated, Polypropylene Material, Yellow Color, 12 in Wide, 12 in Long, 30 gal Absorbent Capacity per Package, 200 Per Package
Mi Item #03391650
MFR #CH1212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CH1212

MAXX Sorbent Pad - Not Perforated, Polypropylene Material, Yellow Color, 12 in Wide, 12 in Long, 30 gal Absorbent Capacity per Package, 200 Per Package
Mi Item #03391650
MFR #CH1212

Mfr description
CH1212 12"X12" CHEMICAL PAD 200/BALE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    12 x 12 in
  • Length
    12 in
  • Width
    12 in

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Yellow
  • Fluids Absorbed
    Acids, Bases, Oils, Solvents, Water
  • Material
    Polypropylene
  • Package Quantity
    200
  • Perforated
    Not Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)