Motion
CH15P

BRADY
CH15P

MAXX Sorbent Roll - Perforated, Polypropylene Material, Yellow Color, 15 in Wide, 150 ft Long, 20 gal Absorbent Capacity per Package
Mi Item #03391651
MFR #CH15P
Price$169.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
CH15P

MAXX Sorbent Roll - Perforated, Polypropylene Material, Yellow Color, 15 in Wide, 150 ft Long, 20 gal Absorbent Capacity per Package
Mi Item #03391651
MFR #CH15P

Mfr description
CH15P 15"X150' CHEMICAL ROLL 1/BOX
  • BrightSorb® High Visibility absorbents feature bright safety yellow coloring for easy separation of hazardous waste. Ideal in areas with a high risk of slips, trips and falls.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.74/each

Specifications

Dimensions

  • Absorbent Material Weight
    Medium
  • Dimensions
    150 ft x 15 in
  • Length
    150 ft
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    20 gal (US)
  • Application
    Chemical/Hazmat
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Color
    Yellow
  • Country of Origin
    US
  • Fluids Absorbed
    Acids, Bases, Oils, Solvents, Water
  • Manufacturer Product Page
  • Manufacturer Stock Number
    107690
  • Manufacturer Upc Number
    662706832486
  • Material
    Polypropylene
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Roll
  • UPC_NO
    66270683248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)