Motion
GS-10

BRADY
GS-10

Oil Gator Granular or Loose Sorbent - Loose Particulate, 30 lb, Fluids Absorbed: Oils
MI ITEM #03391656
MFR #GS-10
Price$3,574.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
GS-10

Oil Gator Granular or Loose Sorbent - Loose Particulate, 30 lb, Fluids Absorbed: Oils
MI ITEM #03391656
MFR #GS-10

Mfr description
GS-10 MICROBES 30LB 60 PALLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,574.88/each

Specifications

Dimensions

  • Container Size
    30 lb

Details

  • Absorbent Capacity Per Package
    23 gal (US)
  • Application
    Oil Only
  • Fluids Absorbed
    Oils
  • Material
    Loose Particulate
  • Product Types
    Oil Absorbent
  • Type
    Oil Absorbent
  • UPC_NO
    66270600121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)