Motion
60-08202-61-2

CASTER CONCEPTS INC
60-08202-61-2

Heavy Duty Pneumatic Rigid Caster - 1200 lb Capacity, 8 in Dia., 8 x 2.00 Tire Size
MI ITEM #03392937
MFR #60-08202-61-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CASTER CONCEPTS INC
60-08202-61-2

Heavy Duty Pneumatic Rigid Caster - 1200 lb Capacity, 8 in Dia., 8 x 2.00 Tire Size
MI ITEM #03392937
MFR #60-08202-61-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-08202-61-2 60 SER RGD 8 X 2 POLY BB

Specifications

  • Caster Type
    Rigid
  • Wheel Type
    Pneumatic
  • Caster Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    8 in
  • Tire Size
    8 x 2.00
  • Wheel Bearing Type
    Straight Roller
  • Wheel Hardness
    85A
  • Load Capacity
    1200 lbs
  • Face Width
    2 in
  • Bearing ID
    1/2 in
  • Caster Rig Type
    Heavy Duty
  • Mount Height
    10.0000 in
  • Mounting Plate Size
  • Min Bolt Hole Spacing
    2-7/16 x 4-15/16 in
  • Max Bolt Hole Spacing
    3-3/8 x 5-1/4 in
  • Bolt Hole Shape
    Slotted
  • Bolt Size
    1/2 in
  • King Pin Diameter
    3/4 in
  • Leg Size
    1/4 x 2 in
  • Rig Finish/Coating
    Zinc Plated
  • Weight
    12.20 lbs
  • Product Type
    Pneumatic Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text