Motion
CGM5214PPB

NTN
CGM5214PPB

Cylindrical Roller Bearing - Straight, 45 mm ID, 128 mm OD, 2.0000 in Width, C0 Internal Clearance
Mi Item #03397506
MFR #CGM5214PPB
Price$888.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CGM5214PPB

Cylindrical Roller Bearing - Straight, 45 mm ID, 128 mm OD, 2.0000 in Width, C0 Internal Clearance
Mi Item #03397506
MFR #CGM5214PPB

Mfr description
CGM5214PPB CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.78/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    128 mm
  • Overall Width  
    2.0000 in
  • Precision Rating
    Not Rated
  • Weight
    11.29 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Cylindrical Roller Bearings
  • Series
    C
  • UPC_NO
    4547359047462
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)