Motion
CA-3003-0MHB

MI-T-M CORPORATION
CA-3003-0MHB

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 3000 psi Rated Pressure, 50 ft Hose Length
Mi Item #03398222
MFR #CA-3003-0MHB
Price$4,064.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
CA-3003-0MHB

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 3000 psi Rated Pressure, 50 ft Hose Length
Mi Item #03398222
MFR #CA-3003-0MHB

Mfr description
CA-3003-1MAH CA SER DIRECT DRIVE GAS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,064.20/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Overall Height
    24-1/2 in
  • Overall Length
    42-1/2 in
  • Overall Width
    23-1/2 in

Details

  • Engine Type
    Gas
  • Flow Rate
    3 gpm
  • Frame Housing Material
    Aluminum
  • Rated Pressure
    3000 psi
  • Series/System
    CA Aluminum Series
  • UPC_NO
    016977016715
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)