Motion
CW-2004-SME1

MI-T-M CORPORATION
CW-2004-SME1

Pressure Washer - Electric Engine, Cold Water, 3.9 gal/min Flow Rate, 2000 psi Rated Pressure, 6 hp Rated Power, 24.1 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #03398237
MFR #CW-2004-SME1
Price$9,466.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MI-T-M CORPORATION
CW-2004-SME1

Pressure Washer - Electric Engine, Cold Water, 3.9 gal/min Flow Rate, 2000 psi Rated Pressure, 6 hp Rated Power, 24.1 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #03398237
MFR #CW-2004-SME1

Mfr description
CW2004SME1 CW SER BELT DRIVE ELECTRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,466.22/each

Specifications

Dimensions

  • Hose Length
    50 ft
  • Overall Height
    15 in
  • Overall Length
    29-1/2 in
  • Overall Width
    20-1/2 in

Details

  • Amperage
    24.1 A
  • Engine Type
    Electric
  • Flow Rate
    3.9 gpm
  • Frame Housing Material
    Stainless Steel
  • Rated Power
    6 hp
  • Rated Pressure
    2000 psi
  • Series/System
    CW Series
  • UPC_NO
    016977016340
  • Voltage
    230 V
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)