Overview
Mfr description
ASCL010
Specifications
- Outside Diameter1.3130 in
- Country of OriginUSA
- MaterialSteel
- SeriesSolution
- Bore Diameter0.6250 in
- UPC_NO662786022913
- Weight0.30 lb
- Product TypeJaw Coupling Parts & Kits
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data