Motion
320 RN 92 R2

TIMKEN
320 RN 92 R2

Cylindrical Roller Bearing - Straight, 12.5900 in ID, 22.8300 in OD, 7.5000 in Width, R2 Internal Clearance
Mi Item #03428031
MFR #320 RN 92 R2
Price$54,740.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
320 RN 92 R2

Cylindrical Roller Bearing - Straight, 12.5900 in ID, 22.8300 in OD, 7.5000 in Width, R2 Internal Clearance
Mi Item #03428031
MFR #320 RN 92 R2

Mfr description
320 RN 92 R2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54,740.83/each

Specifications

Dimensions

  • Bore Diameter  
    12.5900 in
  • Outside Diameter  
    22.8300 in
  • Overall Width  
    7.5000 in
  • Precision Rating
    Not Rated
  • Weight
    525.75 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    R2
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    RN
  • UPC_NO
    087796175303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)