Motion
C276 CUSHION HYTREL SET OF 6

LOVEJOY INC
C276 CUSHION HYTREL SET OF 6

Jaw Coupling Cushion Set - Hytrel, Cushion Set, Straight Jaw, 4200 rpm
Mi Item #03428204
MFR #C276 CUSHION HYTREL SET OF 6
Price$516.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
C276 CUSHION HYTREL SET OF 6

Jaw Coupling Cushion Set - Hytrel, Cushion Set, Straight Jaw, 4200 rpm
Mi Item #03428204
MFR #C276 CUSHION HYTREL SET OF 6

Mfr description
C276 HYTREL CUSHION (SET OF 6)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$516.90/each

Specifications

Dimensions

  • Coupling Size Code
    C276
  • Weight
    0.50 lbs

Details

  • Compatible Hub Part Number
    C276
  • Element Durometer
    55 Shore D
  • Element Material
    Hytrel
  • Element Type
    Cushion Set
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514414637
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144146373
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    C
  • Torque Capacity
    9432 in
  • UPC_NO
    685144146373
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)