Motion
922456604
BladeRunner® 922456604 V-Belt - A Section, 0.5400 in Top Width, 117.630 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #03430611
MFR #922456604
Your Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922456604 V-Belt - A Section, 0.5400 in Top Width, 117.630 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #03430611
MFR #922456604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.10/each(List $65.12)

Overview

Mfr description
6604BR BELT

Specifications

  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Belt Type
    V-Belt
  • Top Width
    0.5400 in
  • Outside Length
    117.630 in
  • Number Of Strands
    1
  • Series
    Blade Runner
  • Section Size
    A
  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Thickness
    0.34 in
  • Effective Length
    117.10 in
  • Outside Circumference
    117.22 in
  • Construction
    Wrapped
  • Angle
    39 °
  • Weight
    0.68 lbs
  • Manufacturer Catalog
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text